ALL IN ONE 50G
893.555050
- UNSPSC 31201701
0893555050083 1
0893555050083 1
Delivery
In stock delivery from our warehouses.
This unique product is a threadlocker, pipe sealant, flange sealant and bearing retainer. Ideal for general maintainance & mobile technicans who need a variety of threadlockers and sealants at the job sites.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 3:52 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 3:52 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 50 g |
| Colour | Yellow |
| Viscosity | 55 000 - 80 000 mPas |
| Maximum Thread Diameter | R 3" (M 80) |
| Maximum Gap Filling Capacity | 0.5 mm |
| Shelf Life | 18 Month / at -5°C to 35°C |
| Hand-Tight After | 10-20 minutes |
| Usable After | 1-3 hrs |
| Final Strength After | 6 hrs |
| Initial Breakaway Torque | >10 Nm |
| Continuing Torque | >10 Nm |
| Pressure Shearing Strength (DIN 54452) | 6 N/mm² |
| Operating Temperature Range | -55 °C to +150 °C (-67 °F to +302 °F) |
| Food Safe | Yes |
| EAN | 4065746496728 |
Features
| Fast cure on most metal surfaces |
| Fills voids and gaps |
| Offers corrosion protection |
| NSF Category P1 for indirect food contact & ANSI Standard 61 for use in drinking water systems |
| Great for over-head applications – no dripping |
| Resistant against liquids and gas |
| Can be used in a wide range of temperatures |
Benefits & Advantage
| Easy to open DOS cap system, can be done with operating hand |
| No clogging, protects contents from premature curing |
| Controlled, precise dispenser tip |
| Storing upside down ensures all product used |
Applications
| Medium to low strength thread locker |
| Pipe and hydraulic sealant |
| Flange sealant |
| Bearing sealant for fixing to rods and shafts |
Instructions
| Cures in the absence of air. For best performance, the parts should be dry and free from oil, dirt and grease. Apply product, assemble parts and tighten immediately. |
Notices
This information is only a recommendation based on our experience. Preliminary testing required.